This product requires certification to purchase.

8 in. x 14 ft. Gasket Joint SDR 35 PVC Perforated Sewer Pipe

8 in. x 14 ft. Gasket Joint SDR 35 PVC Perforated Sewer Pipe

  • Fast #
  • Part #SDR35PPX14
  • Item #4470468
  • Manufacturer Part #SDR35PPX14
4 out of 5 Customer Rating

8 in. x 14 ft. Gasket Joint SDR 35 PVC Perforated Sewer Pipe

  • Fast #
  • Part #SDR35PPX14
  • Item #4470468
  • Manufacturer Part #SDR35PPX14
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 14 – for example, 14, 28, 42, and so on.
Order in multiples of 14
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM D-3212, ASTM F-477
Application:
Sewage
CSA Certified:
Yes
Diameter - Outside:
8-2/5 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type:
Perforated
PipeTubing Size:
8 in
Pressure - Maximum:
46 psi
Pressure Class:
46#
Schedule Class:
SDR 35
Wall Thickness:
0.24 in