This product requires certification to purchase.

8 in. x 20 ft Sch. 80 CPVC Pipe Plain End

8 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PX
  • Item #224766
  • Manufacturer Part #019221
3.6 out of 5 Customer Rating

8 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PX
  • Item #224766
  • Manufacturer Part #019221
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 140
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Xirtec 20' Length, Plain End
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Plain End
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
7-57/100 in
Diameter - Outside
8-5/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Pressure - Maximum
250 psi
Wall Thickness
0.5 in
Characteristics & Features
Material
Plastic
Material Type
CPVC
PipeTubing Size
8 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 372
Application
Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Electrical, Waste, Water Systems, Waterworks
ASME
ASME A112.18.1
ASTM
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
CSA Certified
CSA B137.3, CSA B137.6
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61, NSF PW/G
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 94/UL CS102.2
UPC
622454192218