This product requires certification to purchase.

8 in. x 20 ft. Bell End 200# SDR 21 PVC Well Casing Pipe

8 in. x 20 ft. Bell End 200# SDR 21 PVC Well Casing Pipe

  • Fast #
  • Part #SDR21WCX
  • Item #1624107
  • Manufacturer Part #47335
3.8 out of 5 Customer Rating

8 in. x 20 ft. Bell End 200# SDR 21 PVC Well Casing Pipe

  • Fast #
  • Part #SDR21WCX
  • Item #1624107
  • Manufacturer Part #47335
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1 Bundle: 1 Lift: 280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 200 psi pressure rated
  • Requires Certification

Specifications

ASTM:
ASTM D-2241, ASTM F-480
Diameter - Outside:
8-5/8 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
PipeTubing Size:
8
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 21
Wall Thickness:
0.410 in