This product requires certification to purchase.

8 in. x 20 ft. SDR 64 Plastic Pressure Pipe

8 in. x 20 ft. SDR 64 Plastic Pressure Pipe

  • Fast #
  • Part #SDR64BEPX20
  • Item #4482639
  • Manufacturer Part #40280
3.3 out of 5 Customer Rating

8 in. x 20 ft. SDR 64 Plastic Pressure Pipe

  • Fast #
  • Part #SDR64BEPX20
  • Item #4482639
  • Manufacturer Part #40280
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2241
Application:
Residential, Sewage
Color Finish Name:
White
Diameter - Inside 1:
8-7/20 in
Diameter - Outside:
8-31/50 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
8 in
Pressure - Maximum:
63 psi
Pressure Class:
63#
Schedule Class:
SDR 64
Wall Thickness:
0.135 in