8 in. x 21 ft. Galvanized Schedule 10 Steel Roll Groove Pipe
8 in. x 21 ft. Galvanized Schedule 10 Steel Roll Groove Pipe
Package Quantity Info:
Foot: 1 Stick: 21All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Schedule Class:
- 10