This product requires certification to purchase.

8 in. x 21 ft. x 0.188 in. Beveled Schedule 40 Global Black Carbon Steel Pipe

8 in. x 21 ft. x 0.188 in. Beveled Schedule 40 Global Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53188X
  • Item #1855962
  • Manufacturer Part #GBPPEA53188X
3.3 out of 5 Customer Rating

8 in. x 21 ft. x 0.188 in. Beveled Schedule 40 Global Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53188X
  • Item #1855962
  • Manufacturer Part #GBPPEA53188X
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
A
Length:
21
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
8
Schedule Class:
40
Wall Thickness:
0.188 in