8 in. x 22 ft. Gasket Schedule SDR 21 Plastic Pressure Pipe
8 in. x 22 ft. Gasket Schedule SDR 21 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20All Sizes
Product Details
Product Details
- Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
- Application:
- Water Systems
- Color Finish Name:
- Blue
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- UL Listed:
- No
- Wall Thickness:
- 0.41 in