This product requires certification to purchase.

8 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe

8 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21GPX
  • Item #303754
  • Manufacturer Part #SDR21GPX
4.1 out of 5 Customer Rating

8 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21GPX
  • Item #303754
  • Manufacturer Part #SDR21GPX
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
Application:
Water Systems
Color Finish Name:
Green
Diameter - Outside:
8-5/8 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
22 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
8 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 21
UL Listed:
No
Wall Thickness:
0.41 in