This product requires certification to purchase.

8 in. x 4 in. x 6 in. 90° Register Boot

8 in. x 4 in. x 6 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBPXU
  • Item #3687600
  • Manufacturer Part #P13-486
3.7 out of 5 Customer Rating

8 in. x 4 in. x 6 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBPXU
  • Item #3687600
  • Manufacturer Part #P13-486
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Length
4 in
Register Boot Opening
8 in x 4 in
Width
8 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
ASTM
ASTM A653 CS Grade B
Product Type
90° Register Boot
UPC
687384178336