8 in. x 40 ft. IPS SDR 13.5 HDPE Pressure Pipe
8 in. x 40 ft. IPS SDR 13.5 HDPE Pressure Pipe
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3035, ASTM F-714
- AWWA:
- AWWA C-901, AWWA C-906
- Application:
- Dewatering, Irrigation, Mining, Refineries, Slurry
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Schedule Class:
- SDR 13.5
- UL Listed:
- No