8 in. x 40 ft. IPS SDR 17 Plastic Pressure Pipe
8 in. x 40 ft. IPS SDR 17 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
- Lowest failure rates for water mains of all pipe material
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
- Color Finish Name:
- Green
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 40
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125 psi
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.507 in