This product requires certification to purchase.

8 in. x 40 ft. IPS SDR 19 Sewer HDPE Drainage Pipe in Grey

8 in. x 40 ft. IPS SDR 19 Sewer HDPE Drainage Pipe in Grey

  • Fast #
  • Part #PEI19GYX40
  • Item #4482437
  • Manufacturer Part #1113300
5 out of 5 Customer Rating

8 in. x 40 ft. IPS SDR 19 Sewer HDPE Drainage Pipe in Grey

  • Fast #
  • Part #PEI19GYX40
  • Item #4482437
  • Manufacturer Part #1113300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1238, ASTM D-1505, ASTM D-2837, ASTM D-3350, ASTM D-638, ASTM D-790, ASTM F-1473, ASTM F-714
Application:
Sewage
Color Finish Name:
Grey
Diameter - Outside:
9-1/20 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
8 in
Schedule Class:
SDR 19
Wall Thickness:
0.476 in