8 in. x 5 in. x 5 in. 26 ga. Stubout Wye Reducer
8 in. x 5 in. x 5 in. 26 ga. Stubout Wye Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 5 in
- Diameter - Inside 3:
- 5 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round