This product requires certification to purchase.

8 in. x 6 ft. Female Collar

8 in. x 6 ft. Female Collar

  • Fast #
  • Part #SHMAFBMFX
  • Item #4040881
  • Manufacturer Part #5042.08
4.2 out of 5 Customer Rating

8 in. x 6 ft. Female Collar

  • Fast #
  • Part #SHMAFBMFX
  • Item #4040881
  • Manufacturer Part #5042.08
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Length:
6 ft
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Vent Duct Shape:
Round