8 in. x 6 in. 30 ga Galvanized Sure-Fit Duct Reducer
8 in. x 6 in. 30 ga Galvanized Sure-Fit Duct Reducer
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 6 in
- Duct Size:
- 8 in x 6 in
- Gauge (metal):
- 30 ga
- Height:
- 7 in
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 8 in
- With Crimp:
- Yes