This product requires certification to purchase.

8 in. x 8 ft. Flexible Air Duct

8 in. x 8 ft. Flexible Air Duct

  • Fast #
  • Part #SNA93108
  • Item #1598581
  • Manufacturer Part #931-08
4.4 out of 5 Customer Rating
Brand image

8 in. x 8 ft. Flexible Air Duct

  • Fast #
  • Part #SNA93108
  • Item #1598581
  • Manufacturer Part #931-08
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Requires Certification

Specifications

Diameter:
8
Length:
8
Material:
Aluminum
UPC:
687384375063
Wall Thickness:
0.0048 in