8 in. x 8 ft. Silver Uninsulated Flexible Air Duct
8 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Flexible Air Duct
- Uninsulated
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8
- Insulated:
- No
- Length:
- 8