8 in. x 8 in. x 8 in. 30 ga Galvanized Steel Standard Wye
8 in. x 8 in. x 8 in. 30 ga Galvanized Steel Standard Wye
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round