8 IPS PVC Repair Coupling
This product has been replaced by
Manufacturer Part #355222
8 IPS PVC Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure gasket system providing a leak-proof seal, tolerance, and dimension control
- Specially engineered to withstand the cyclic surges typical of many irrigation applications
- Designed for IPS OD pipe and are engineered to meet long-term pressures pf 200 psi
- Compatible with standard thrust restraints
- Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
- High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM F-477
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Repair Coupling
- Length:
- 12-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 15 psi
- UPC:
- 622454552227