This product requires certification to purchase.

8 OVAL TO RND 90 BOOT

8 OVAL TO RND 90 BOOT

  • Fast #
  • Part #SHMORABX
  • Item #3798644
  • Manufacturer Part #2488
5 out of 5 Customer Rating

8 OVAL TO RND 90 BOOT

  • Fast #
  • Part #SHMORABX
  • Item #3798644
  • Manufacturer Part #2488
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elbow is formed on an automatic machine with pre-set blades to apply the exact number of crimps to ensure the 90° radius
  • Elbow is assembled with 1/8" x 5/32" zinc-coated steel rivets
  • The collar with a 1/8" hem is collatched on and the oval end is crimped
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
30 ga
Length:
10-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
848605003909
Vent Duct Shape:
Oval to Round
Width:
3-1/4 in