This product requires certification to purchase.

8 x 10 x 8 in. Center Galvanized Steel End Boot

8 x 10 x 8 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFX10X
  • Item #3871094
  • Manufacturer Part #RB108108F
5 out of 5 Customer Rating

8 x 10 x 8 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBFX10X
  • Item #3871094
  • Manufacturer Part #RB108108F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
8 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
8 in x 10 in
Width:
8 in