8 x 1/16 in. PTFE Ring Gasket
8 x 1/16 in. PTFE Ring Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Thickness:
- 1/16 in
- UL Listed:
- No