8 x 12 ft. Polyethylene Tarp in Blue
8 x 12 ft. Polyethylene Tarp in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Length:
- 8 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Tarp
- Thickness:
- 4 mil
- Width:
- 12 ft