8 x 14 x 10 in. Straight Boot Galvanized Steel 30 ga
8 x 14 x 10 in. Straight Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Register straight boot
- Hemmed collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 10 in
- Gauge (metal):
- 30 ga
- Length:
- 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 14 in