8 X 16 Stainless Steel 2 Bolt Repair Clamp 8.99-9.79
8 X 16 Stainless Steel 2 Bolt Repair Clamp 8.99-9.79
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Materials do not compromise the integrity of the pipeline
- 5/8 in stud bolts MIG welded to lug plates (captive design) makes installation easy and eliminates loose pieces in the field
- Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
- Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
- Plastic washers reduce friction between lifter bars and nuts
- Long life capability due to totally 304/316 stainless design
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- Steel Pipe, Ductile Iron Pipe, PVC Pipe, Asbestos Cement Pipe
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel, Plastic, SBR
- Material Type:
- 304
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 8.99 in - 9.79 in
- Weight:
- 24.48 lb
- Width:
- 16 in