8 x 1/8 in. 150 psi Remote Reader Ring Gasket
8 x 1/8 in. 150 psi Remote Reader Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Outside:
- 8 in
- Fitting Type:
- Ring, Gasket
- Material:
- Rubber
- Pressure Class:
- 150#
- Thickness:
- 1/8 in