This product requires certification to purchase.

8 x 2 in. Butt Fusion x IPS 200# SDR 11 HDPE Branch Saddle

8 x 2 in. Butt Fusion x IPS 200# SDR 11 HDPE Branch Saddle

  • Fast #
  • Part #PEI11BBRSDLXK
  • Item #1757411
  • Manufacturer Part #PEI11BBRSDLXK
5 out of 5 Customer Rating

8 x 2 in. Butt Fusion x IPS 200# SDR 11 HDPE Branch Saddle

  • Fast #
  • Part #PEI11BBRSDLXK
  • Item #1757411
  • Manufacturer Part #PEI11BBRSDLXK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connections:
Butt Fusion
Fits Pipe Size:
8 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11
Tap Size:
2 in