8 X 5 Standard Gauge Furnace Pipe JT #111
8 X 5 Standard Gauge Furnace Pipe JT #111
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All products made in the USA
- All products produced from prime "LFQ" galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Length:
- 5 ft
- Material:
- Steel
- Vent Duct Shape:
- Round