8 x 6 in. Hub PVC DWV Combination Wye
8 x 6 in. Hub PVC DWV Combination Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
- All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
- Easily handled, stored, cut and joined, making installation costs significantly lower
- High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
- Service temperature rated at 140°F (60°C)
- Schedule 40 dimensions
- Injection molded
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Global
- Type:
- Mul026611
- Weight:
- 6-2/3 lb