This product requires certification to purchase.

8 x 6 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

8 x 6 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRXU
  • Item #1716952
  • Manufacturer Part #100627
4.8 out of 5 Customer Rating

8 x 6 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRXU
  • Item #1716952
  • Manufacturer Part #100627
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducer
Length:
12-4/5 in
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11