8 x 6 in. No Hub Cast Iron Reducing 1/8 Bend Combination Wye
8 x 6 in. No Hub Cast Iron Reducing 1/8 Bend Combination Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 11 Pallet: 22-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 6
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Material Type:
- NH 22
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 611942002818