This product requires certification to purchase.

8 x 6 in. No Hub Tapped Ferrule with Southern Raised-Head Brass Plug

8 x 6 in. No Hub Tapped Ferrule with Southern Raised-Head Brass Plug

  • Fast #
  • Part #NHCOSX
  • Item #34410
  • Manufacturer Part #NH 00052S 1800
3.3 out of 5 Customer Rating

8 x 6 in. No Hub Tapped Ferrule with Southern Raised-Head Brass Plug

  • Fast #
  • Part #NHCOSX
  • Item #34410
  • Manufacturer Part #NH 00052S 1800
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cleanout with Plug
Head Style:
Raised Head
Material:
Cast Iron
Origin:
Domestic
UPC:
611942006021