This product requires certification to purchase.

8 x 6 in. Spigot x Gasket 22 psi Surface PVC Reducer

8 x 6 in. Spigot x Gasket 22 psi Surface PVC Reducer

  • Fast #
  • Part #I253258532
  • Item #7754378
  • Manufacturer Part #2532-58532
5 out of 5 Customer Rating

8 x 6 in. Spigot x Gasket 22 psi Surface PVC Reducer

  • Fast #
  • Part #I253258532
  • Item #7754378
  • Manufacturer Part #2532-58532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Pressure - Maximum
22 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic