8 X 6 PVC Sewer Cross Gasket X Gasket X Gasket X Gasket
8 X 6 PVC Sewer Cross Gasket X Gasket X Gasket X Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fabricated
Specifications
- Application:
- Sewer
- CSA Certified:
- CSA B182.2, CSA B182.4
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket x Gasket x Gasket x Gasket
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 6
- Fitting Size 4:
- 6
- Fitting Sizes:
- 8 in x 8 in x 6 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR35
- Type:
- G1260086
- UPC:
- 702887109837