8 x 7 in. Straight Boot Galvanized Steel
8 x 7 in. Straight Boot Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval to round straight boot
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 7 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Oval to Round
- Width:
- 8 in