This product requires certification to purchase.

8 X 7 X 6 26 Gauge STUB Reducer Wye

8 X 7 X 6 26 Gauge STUB Reducer Wye

  • Fast #
  • Part #SHMYS26XWU
  • Item #3697830
  • Manufacturer Part #RX7907080626
3.3 out of 5 Customer Rating

8 X 7 X 6 26 Gauge STUB Reducer Wye

  • Fast #
  • Part #SHMYS26XWU
  • Item #3697830
  • Manufacturer Part #RX7907080626
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter - Inside 1:
8 in
Diameter - Inside 2:
7 in
Diameter - Inside 3:
6 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
687384731814