This product requires certification to purchase.

8 x 8 in. 45 Degree Duct Elbow

8 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4HXX
  • Item #3421166
  • Manufacturer Part #DX270808
5 out of 5 Customer Rating

8 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4HXX
  • Item #3421166
  • Manufacturer Part #DX270808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular duct horizontal 45° angle
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Horizontal
Duct Size:
8 in x 8 in
Elbow Degree:
45°
Height:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square
Width:
8 in