This product requires certification to purchase.

8 x 8 x 2 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Short Body Reducing Tee (Less Accessories)

8 x 8 x 2 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJTTLAXK
  • Item #91446
  • Manufacturer Part #MJTTLAXK
3.5 out of 5 Customer Rating

8 x 8 x 2 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJTTLAXK
  • Item #91446
  • Manufacturer Part #MJTTLAXK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI B16.1, ANSI C104, ANSI C111, ANSI C151, ANSI C153, ANSI C900
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-900
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Size 3:
2
Fitting Sizes:
8 in x 8 in x 2 in
Fitting Type:
Reducing, Tee
Material:
Ductile Iron
Pressure Class:
250#
UL Listed:
Yes
UPC:
670610100997