8 x 8 x 4 in. IPS Fabricated DR 11 HDPE Reducer
8 x 8 x 4 in. IPS Fabricated DR 11 HDPE Reducer
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion x Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11