This product requires certification to purchase.

8 x 8 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

8 x 8 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU080804
  • Item #7460187
  • Manufacturer Part #BTU080804
4 out of 5 Customer Rating

8 x 8 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU080804
  • Item #7460187
  • Manufacturer Part #BTU080804
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge crush test: 32
  • Regular Slotted Carton
  • Requires Certification

Specifications

Color Finish Name:
Kraft, Plain
Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
4 in
Length:
8 in
Material:
Paper
Material Type:
Kraft
Product Type:
Corrugated Box
Style:
RSC
Width:
8 in