8 in. x 8 in. x 4 in. Standard Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB
8 in. x 8 in. x 4 in. Standard Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Smooth forged fittings simplify insulation and take up less space
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Tee, Reducing
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard
- UL Listed:
- No