8 x 8 x 5 in. 30 ga Side Tap with Pipe Grade Ceiling Register Box
8 x 8 x 5 in. 30 ga Side Tap with Pipe Grade Ceiling Register Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 30 ga.
Documents
Specifications
- Diameter:
- 5
- Duct S-T-R Type:
- Ceiling Box
- Duct Size:
- 8 in x 8 in x 5 in
- Gauge (metal):
- 30
- Length:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 8