8 x 8 x 6 in. Duct Square-To-Round
8 x 8 x 6 in. Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 6
- Duct Size:
- 8 in x 8 in x 6 in
- Gauge (metal):
- 26
- Height:
- 4
- Length:
- 8
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 8