This product requires certification to purchase.

8 x 8 x 6 in. Duct Square-To-Round

8 x 8 x 6 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB26XXUPGS
  • Item #4041335
  • Manufacturer Part #8457.080806-26
5 out of 5 Customer Rating

8 x 8 x 6 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB26XXUPGS
  • Item #4041335
  • Manufacturer Part #8457.080806-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Duct Size
8 in x 8 in x 6 in
Gauge (metal)
26 ga
Height
4 in
Length
8 in
Width
8 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round