81 in. x 120 ft. 8 mil. Polywrap for 36 in. OD Pipe
81 in. x 120 ft. 8 mil. Polywrap for 36 in. OD Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Length:
- 120
- Product Type:
- Polywrap Tape
- Size:
- 81 in x 120 ft
- Thickness:
- 8 mil
- Width:
- 81