This product requires certification to purchase.

with Two SmartKey Cylinders

816/7 KeyControl Deadbolt with Two SmartKey Cylinders

  • Fast #
  • Part #K98170008
  • Item #10352157
3.9 out of 5 Customer Rating
Brand image

816/7 KeyControl Deadbolt with Two SmartKey Cylinders

  • Fast #
  • Part #K98170008
  • Item #10352157
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Top concealed cylinder provides one-key control for the property manager
  • Lower exposed cylinder allows unique user keys for the tenant
  • Re-key your user or control cylinder at any time in seconds
  • Maintain key control throughout tenant and employee turnover
  • Re-key the lock without removing from the door
  • Fits standard size doors 1-3/4”. For 1 3/8” measurement a separate purchase of a thin door kit is required.
  • Requires Certification

Documents


Specifications

Application:
Door Locks
Collection:
816/7 KeyControl Deadbolt
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1-9/32 in
Door Hardware Type:
Door Bolt
Height:
3 in
Length:
1-9/32 in
Lock Type:
Deadbolt
Security Grade:
2
UL Listed:
Yes
Width:
2-13/16 in