This product requires certification to purchase.

2-1/2 in. Socket Schedule 80 CPVC 45 Degree Elbow

817 Series 2-1/2 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #S817025C
  • Item #4486409
  • Manufacturer Part #817-025C
5 out of 5 Customer Rating

817 Series 2-1/2 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #S817025C
  • Item #4486409
  • Manufacturer Part #817-025C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Collection:
817 Series
Color Finish Name:
Grey
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211182062