This product requires certification to purchase.

2-1/2 in. FPT Schedule 80 CPVC Coupling

830 Series 2-1/2 in. FPT Schedule 80 CPVC Coupling

  • Fast #
  • Part #S830025C
  • Item #4486378
  • Manufacturer Part #830-025C
4.7 out of 5 Customer Rating

830 Series 2-1/2 in. FPT Schedule 80 CPVC Coupling

  • Fast #
  • Part #S830025C
  • Item #4486378
  • Manufacturer Part #830-025C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Collection:
830 Series
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
3-5/16
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211181324
Weight:
71/100