This product requires certification to purchase.

1 x 1/2 in. Socket Sch. 80 CPVC Bushing

837 Series 1 x 1/2 in. Socket Sch. 80 CPVC Bushing

  • Fast #
  • Part #S837130C
  • Item #4486085
  • Manufacturer Part #837-130C
5 out of 5 Customer Rating

837 Series 1 x 1/2 in. Socket Sch. 80 CPVC Bushing

  • Fast #
  • Part #S837130C
  • Item #4486085
  • Manufacturer Part #837-130C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-439
Clean Bagged:
No
Collection:
837 Series
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
25
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211176849