This product requires certification to purchase.

1 x 1/2 in. Spigot x Socket Schedule 80 PVC Bushing

837 Series 1 x 1/2 in. Spigot x Socket Schedule 80 PVC Bushing

  • Fast #
  • Part #S837130
  • Item #4486308
  • Manufacturer Part #837-130
4 out of 5 Customer Rating

837 Series 1 x 1/2 in. Spigot x Socket Schedule 80 PVC Bushing

  • Fast #
  • Part #S837130
  • Item #4486308
  • Manufacturer Part #837-130
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Collection:
837 Series
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
25
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211168097